Shop All Spiral Flute Taps
Nachi
L6959 8-32 GT5 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94607
Zoro # G309084913
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Low Spiral Flute
- Thread Length 0.2760"
- Tap Material HSSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94607
- Zoro # G309084913
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Dimension Type | Low Spiral Flute |
Thread Length | 0.2760" |
Overall Length | 2 1/8" |
Shank Dia. | 0.1680" |
Tap Size | #8-32 |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (400045)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- GREY PNEUMATIC SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I (GP4313S)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- Nachi Taps