Shop All Spiral Flute Taps
Nachi
L6959 7/8-14 GT9 4FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94630
Zoro # G609085610
product price: $197.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Size 7/8"-14
- Overall Length 4 11/16"
- Tap Dimension Type Low Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94630
- Zoro # G609085610
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | 7/8"-14 |
Overall Length | 4 11/16" |
Tap Dimension Type | Low Spiral Flute |
Shank Dia. | 0.6970" |
Thread Length | 1.1020" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Material | HSSE |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- Nachi Taps