Shop All Spiral Flute Taps
Nachi
L6959 5/16-18 GT6 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94615
Zoro # G309084821
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material HSSE
- Tap Size 5/16"-18
- Tap Dimension Type Low Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94615
- Zoro # G309084821
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | 5/16"-18 |
Tap Dimension Type | Low Spiral Flute |
Thread Length | 0.4720" |
Shank Dia. | 0.3180" |
Overall Length | 2 23/32" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob, 1/2-13 Thread Size, 2-1/2"L, Steel (GN8C----S5---21)
- BON TOOL Bon 11-582 Floor Chisel, 3" X 11" (11-582)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L981 1/2-13 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88133)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123372)
- Nachi Taps