Shop All Spiral Flute Taps
Nachi
L6959 2-56 GT3 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94597
Zoro # G809085182
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 1 3/4"
- Tap Material HSSE
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94597
- Zoro # G809085182
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Overall Length | 1 3/4" |
Tap Dimension Type | Low Spiral Flute |
Shank Dia. | 0.1410" |
Thread Length | 0.4370" |
Tap Size | #2-56 |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex 3/16" 9.8" (13110.332)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- PROTO 1/2" Drive, Metric 28mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5328MCF)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L981 1/2-13 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88133)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- Nachi Taps