Shop All Spiral Flute Taps
Nachi
L6959 1/2-13 GT8 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94621
Zoro # G609085436
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Low Spiral Flute
- Thread Length 0.7870"
- Tap Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94621
- Zoro # G609085436
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Dimension Type | Low Spiral Flute |
Thread Length | 0.7870" |
Tap Size | 1/2"-13 |
Shank Dia. | 0.3670" |
Overall Length | 3 3/8" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 19mm (1219MSC)
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End (NYH-2)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- Nachi Spiral Flute Taps