Shop All Spiral Flute Taps
Nachi
L6958 M22-2.5 GT9 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 59637
Zoro # G009084978
product price: $211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Length 0.9840"
- Tap Material HSSE
- Overall Length 4 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 59637
- Zoro # G009084978
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Thread Length | 0.9840" |
Overall Length | 4 11/16" |
Tap Dimension Type | Low Spiral Flute |
Tap Size | M22-2.5 |
Shank Dia. | 0.6970" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP4)
- MILWAUKEE TOOL 6 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9698)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Orange Ring HSSE-V3 Spiral Flute Taps (124991)
- Nachi Spiral Flute Taps