Shop All Spiral Flute Taps
Nachi
L6958 M20-1.5 GT8 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 59634
Zoro # G009084954
product price: $238.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Size M20-1.5
- Tap Material HSSE
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 59634
- Zoro # G009084954
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | M20-1.5 |
Overall Length | 4 15/32" |
Thread Length | 0.9840" |
Tap Dimension Type | Low Spiral Flute |
Shank Dia. | 0.6520" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8 Od 82° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-560)
- BON TOOL Bon 28-132 Soil Probe, 60" (28-132)
- DISSTON MM 25PK PH2 1 Imp Bits (255388)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- Nachi Spiral Flute Taps