Shop All Spiral Flute Taps
Nachi
L6958 M18-1.5 GT8 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 59632
Zoro # G209084907
product price: $154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Low Spiral Flute
- Thread Direction Right Hand
- Thread Length 0.9840"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 59632
- Zoro # G209084907
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Dimension Type | Low Spiral Flute |
Thread Length | 0.9840" |
Tap Size | M18-1.5 |
Overall Length | 4 1/32" |
Shank Dia. | 0.5420" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | HSSE |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, Oxide (382510)
- Nachi Spiral Flute Taps