Shop All Spiral Flute Taps
Nachi
L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 59631
Zoro # G709084834
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 3 13/16"
- Shank Dia. 0.4800"
- Thread Length 0.7870"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 59631
- Zoro # G709084834
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Overall Length | 3 13/16" |
Shank Dia. | 0.4800" |
Thread Length | 0.7870" |
Tap Size | M16-2 |
Tap Dimension Type | Low Spiral Flute |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Blade Sharpener (55-001)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964713)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387620)
- Nachi Taps