Shop All Spiral Flute Taps
Nachi
L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 59627
Zoro # G109084816
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material HSSE
- Thread Length 0.6690"
- Overall Length 3 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 59627
- Zoro # G109084816
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Thread Length | 0.6690" |
Overall Length | 3 3/8" |
Tap Size | M12-1.75 |
Shank Dia. | 0.3670" |
Tap Dimension Type | Low Spiral Flute |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | HSSE |
Thread Direction | Right Hand |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA3/8)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- HHIP Synthetics Coolant Tester - Refractometer 0-15% (8010-0019)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- Nachi Spiral Flute Taps