Shop All Spiral Point Taps
Nachi
L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542525
Zoro # G209085478
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Material Powdered Metal
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542525
- Zoro # G209085478
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Tap Size | #6-32 |
Shank Dia. | 0.141" |
Overall Length | 2.205" |
Thread Length | 0.555" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X30 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X30)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Orange Ring HSSE-V3 Spiral Point Taps (124938)
- Nachi Taps