Shop All Spiral Point Taps
Nachi
L6803 3/8-16 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542670
Zoro # G809085175
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1.063"
- Tap Dimension Type Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542670
- Zoro # G809085175
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Thread Length | 1.063" |
Tap Dimension Type | Spiral Point |
Shank Dia. | 0.381" |
Tap Size | 3/8"-16 |
Overall Length | 3.937" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T27 Power Bit (48-32-4486)
- NACHI L971 5/8-11 H5 3FL VTP SPIRAL POINT PLUG TAP (87152)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- GREENFIELD THREADING Spiral Point Tap (173012)
- Nachi Taps