Shop All Spiral Point Taps
Nachi
L6803 3/4-16 H6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542869
Zoro # G009085333
product price: $136.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Spiral Point
- Shank Dia. 0.59"
- Overall Length 4.331"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542869
- Zoro # G009085333
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Shank Dia. | 0.59" |
Overall Length | 4.331" |
Tap Size | 3/4"-16 |
Thread Length | 0.937" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- BOSCH Switch (1607200086)
- PIG Pig Grippy Absorbent Mat For Garage Floors, 32"X40" (NPG25801)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- Nachi Taps