Shop All Spiral Point Taps
Nachi
L6803 3/4-10 H6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542846
Zoro # G909085365
product price: $180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$180.99
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1.299"
- Tap Dimension Type Spiral Point
- Overall Length 4.921"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542846
- Zoro # G909085365
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Thread Length | 1.299" |
Tap Dimension Type | Spiral Point |
Overall Length | 4.921" |
Tap Size | 3/4"-10 |
Shank Dia. | 0.59" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- WIDIA Spiral Point Tap, M42-4.5, Modified Bottoming, Metric Coarse, 6 Flutes (GT515010)
- Nachi Spiral Point Taps