Shop All Spiral Point Taps
Nachi
L6803 1/4-20 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542590
Zoro # G709085602
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 0.85"
- Overall Length 3.15"
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542590
- Zoro # G709085602
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Thread Length | 0.85" |
Overall Length | 3.15" |
Tap Dimension Type | Spiral Point |
Tap Size | 1/4"-20 |
Shank Dia. | 0.255" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x18 In (48-20-7457)
- KO-KEN Bit Holder 1/4 Hex 36mm Locking Quick Release 1/4 Sq. Drive (12142-F6.3)
- HHIP 6 Piece 3/8" Shank M42 Cobalt 4 Flute End Mill Set (8000-0005)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- REGAL CUTTING TOOLS M5 x .8 6H Plug Metric D7 Met-Flo Tap (010454AS)
- Nachi Taps