Shop All Spiral Point Taps
Nachi
L6803 10-24 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542554
Zoro # G509085529
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2.756"
- Tap Size #10-24
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542554
- Zoro # G509085529
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Overall Length | 2.756" |
Tap Size | #10-24 |
Shank Dia. | 0.194" |
Thread Length | 0.709" |
Tap Dimension Type | Spiral Point |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- MILWAUKEE TOOL Shockwave Impact Slotted 9/32" Insert Bits (25PK) (48-32-4119)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- DRILL AMERICA HSS Spiral Point Tap, #4-48, 2 Flutes (DWT57051)
- Nachi Spiral Point Taps