Shop All Spiral Point Taps
Nachi
L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542898
Zoro # G909085419
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2.48"
- Shank Dia. 0.168"
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542898
- Zoro # G909085419
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Overall Length | 2.48" |
Shank Dia. | 0.168" |
Thread Length | 0.492" |
Tap Size | M4-0.7 |
Tap Dimension Type | Spiral Point |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14-18 Tpi (BM1418B)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KT92965)
- DAYTON Temp Limit Control (38C0003200)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- Nachi Spiral Point Taps