Shop All Spiral Point Taps
Nachi
L6802 M12 x 1.75 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP
Mfr # 1542961
Zoro # G109085608
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Thread Length 1.102"
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1542961
- Zoro # G109085608
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Thread Length | 1.102" |
Shank Dia. | 0.367" |
Tap Size | M12-1.75 |
Tap Dimension Type | Spiral Point |
Overall Length | 3.937" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (369182)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 6 3/32 in L (J4990-7MXL)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- Nachi Taps