Shop All Spiral Flute Taps
Nachi
L6801 5/8-18 H4 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1514639
Zoro # G909085556
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Length 0.732"
- Tap Size 5/8"-18
- Overall Length 3.937"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1514639
- Zoro # G909085556
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Thread Length | 0.732" |
Tap Size | 5/8"-18 |
Overall Length | 3.937" |
Tap Dimension Type | Normal Spiral Flute |
Shank Dia. | 0.48" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- Nachi Taps