Shop All Spiral Flute Taps
Nachi
L6801 5/8-11 H6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1540580
Zoro # G909085051
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Length 1.185"
- Thread Direction Right Hand
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1540580
- Zoro # G909085051
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Thread Length | 1.185" |
Overall Length | 4.331" |
Tap Size | 5/8"-11 |
Tap Dimension Type | Normal Spiral Flute |
Shank Dia. | 0.48" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points (J5028)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- Nachi Taps