Shop All Spiral Flute Taps
Nachi
L6801 3/4-16 H6 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1540619
Zoro # G609085054
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Size 3/4"-16
- Tap Material Powdered Metal
- Overall Length 4.331"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1540619
- Zoro # G609085054
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | 3/4"-16 |
Overall Length | 4.331" |
Thread Length | 0.827" |
Tap Dimension Type | Normal Spiral Flute |
Shank Dia. | 0.59" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-07MM)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124969)
- Nachi Taps