Shop All Spiral Flute Taps
Nachi
L6801 1/4-28 H4 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1540494
Zoro # G209085126
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Shank Dia. 0.255"
- Thread Direction Right Hand
- Thread Length 0.413"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1540494
- Zoro # G209085126
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Shank Dia. | 0.255" |
Thread Length | 0.413" |
Overall Length | 3.15" |
Tap Size | 1/4"-28 |
Tap Dimension Type | Normal Spiral Flute |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- PROTO 1/4 in Drive, 5/8" Hex SAE Socket, 6 Points (J4720A)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- STANLEY Screwdriver #2 Round (64-102-A)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L983 5-40 H2 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88253)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- REGAL CUTTING TOOLS M2.5 x 0.45 D1 2FL Fast Spiral Flute STI Bottom (007351AS)
- Nachi Taps