Shop All Spiral Flute Taps
Nachi
L6801 1/2-13 H3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1486590
Zoro # G509084829
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Size 1/2"-13
- Tap Material Powdered Metal
- Thread Length 1.024"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1486590
- Zoro # G509084829
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | 1/2"-13 |
Thread Length | 1.024" |
Tap Dimension Type | Normal Spiral Flute |
Overall Length | 4.331" |
Shank Dia. | 0.367" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Square Nose, 80-90mm (000990080)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- FREUD Mortising Bit 1-1/4 (16-106)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- REGAL CUTTING TOOLS 5/16-24 H3 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030278TC)
- Nachi Taps