Shop All Spiral Flute Taps
Nachi
L6801 10-32 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1540471
Zoro # G209085218
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Normal Spiral Flute
- Thread Length 0.496"
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1540471
- Zoro # G209085218
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Dimension Type | Normal Spiral Flute |
Thread Length | 0.496" |
Shank Dia. | 0.194" |
Overall Length | 2.756" |
Tap Size | #10-32 |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | Powdered Metal |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Standard Glove, 7" x 35", PR (41844)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- REGAL CUTTING TOOLS M20 x 1.5 D5 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030307TC)
- Nachi Taps