Shop All Spiral Flute Taps
Nachi
L6800 M14 x 2 D7 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1514491
Zoro # G909085334
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 4.331"
- Shank Dia. 0.429"
- Tap Dimension Type Normal Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1514491
- Zoro # G909085334
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Overall Length | 4.331" |
Shank Dia. | 0.429" |
Tap Dimension Type | Normal Spiral Flute |
Thread Length | 1.024" |
Tap Size | M14-2 |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- IDEAL TRIDON Pinch Clamp Crimp Tool (6100158)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DIABLO Recessed Lighting Hole Saw, 6-3/8 (DHS6375RL)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- Nachi Spiral Flute Taps