Shop All Spiral Flute Taps
Nachi
L6800 M12 x 1.75 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1486342
Zoro # G709085268
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 3.937"
- Thread Length 0.78"
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1486342
- Zoro # G709085268
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Overall Length | 3.937" |
Thread Length | 0.78" |
Shank Dia. | 0.367" |
Tap Dimension Type | Normal Spiral Flute |
Tap Size | M12-1.75 |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | Powdered Metal |
Thread Direction | Right Hand |
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" x 12" Diamond Premium Wet Core Bit Extension (48-17-4040)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (49-TX-10)
- S.E. TOOLS Extended Length 1/4 Flex Driver (46-19)
- TENG TOOLS 1479TX 9 Piece TX Key Set (1479TX)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L983 5-40 H2 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88253)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- Nachi Spiral Flute Taps