Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 9/64in
Mfr # 1143991
Zoro # G810404491
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.140625
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1143991
- Zoro # G810404491
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.875 |
Flute Length | 1.75 |
Size-Diameter | 0.140625 |
Shank size | 0.140625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.140625 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Air Riveting Tool, V-2, Value Line (M79014)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- Nachi Drill Bits