Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 8.9mm
Mfr # 0168010
Zoro # G710404942
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.346456
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0168010
- Zoro # G710404942
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 125 |
Flute Length | 81 |
Size-Diameter | 8.8 |
Shank size | 8.8 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.346456 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- HOUGEN 2-3/8 in. x 2 in. 12,000-Series Annular Cutter (12276)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- Nachi Drill Bits