Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 8.7mm
Mfr # 0167335
Zoro # G810405177
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.338582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0167335
- Zoro # G810405177
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 125 |
Flute Length | 81 |
Size-Diameter | 8.6 |
Shank size | 8.6 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.338582 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- Nachi Jobber Length Drill Bits