Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 8.6mm
Mfr # 0167226
Zoro # G110405198
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.334645
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0167226
- Zoro # G110405198
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 117 |
Flute Length | 75 |
Size-Diameter | 8.5 |
Shank size | 8.5 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.334645 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS Utility Belt with Radio Holster (8203-9)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (736)
- LENOX Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.375"W, 6 TPI, .025" Thick (5325FLC3895)
- ELESA Brass boss, threaded hole, with cap, VCT.25 B-10-32-C9 (VCT-B (inch sizes))
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- Nachi Jobber Length Drill Bits