Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 7/16in
Mfr # 1086588
Zoro # G710404188
product price: $14.29
/ea
Sold in multiples of 5 for $71.45
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.4375
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1086588
- Zoro # G710404188
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.5 |
Flute Length | 4.0625 |
Size-Diameter | 0.4375 |
Shank size | 0.4375 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.4375 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL QT PreMix Tile Grout (424)
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- STANLEY Strg Mitre Box W/Saw (19-800)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/8 (C13105)
- Nachi Jobber Length Drill Bits