Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 6.8mm
Mfr # 0165378
Zoro # G810404798
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.263779
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0165378
- Zoro # G810404798
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 101 |
Flute Length | 63 |
Size-Diameter | 6.7 |
Shank size | 6.7 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.263779 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #3 Insert Bits (2PK) (48-32-4433)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- POSI LOCK Internal Puller (105)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 17/64 (C70016)
- Nachi Jobber Length Drill Bits