Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 6.4mm
Mfr # 0164548
Zoro # G110404412
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.248031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0164548
- Zoro # G110404412
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 101 |
Flute Length | 63 |
Size-Diameter | 6.3 |
Shank size | 6.3 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.248031 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8 -18 NPT (411897)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 3/4 in L (53YV80)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- Nachi Jobber Length Drill Bits