Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - #5in
Mfr # 1003186
Zoro # G510404401
product price: $4.65
/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.2055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1003186
- Zoro # G510404401
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.75 |
Flute Length | 2.5 |
Size-Diameter | # 5 |
Shank size | 0.2055 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.2055 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- QUALTOOL Phillips Power Bit, 1/4" Hex Drv, 1-1 (30-2P)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4208CA)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI Jobber Length HSS Drill - U (0545894)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- Nachi Jobber Length Drill Bits