Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 5.7mm
Mfr # 0163680
Zoro # G510404395
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.220472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0163680
- Zoro # G510404395
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 93 |
Flute Length | 57 |
Size-Diameter | 5.6 |
Shank size | 5.6 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.220472 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15.00mm (47369)
- Nachi Jobber Length Drill Bits