Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 5/64in
Mfr # 1143985
Zoro # G610404424
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.078125
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1143985
- Zoro # G610404424
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2 |
Flute Length | 1 |
Size-Diameter | 0.078125 |
Shank size | 0.078125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.078125 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-6048 12-Point Fractional Raised Panel Combination Wrench - 1.5 X 17.87 In. (ATD-6048)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (94575D2B72280)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-B (C22718)
- Nachi Jobber Length Drill Bits