Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 5.2mm
Mfr # 0162786
Zoro # G310404687
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.200787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0162786
- Zoro # G310404687
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 86 |
Flute Length | 52 |
Size-Diameter | 5.1 |
Shank size | 5.1 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.200787 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2130)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- WILTON Jbg-8A-27 - Left Hand Tool Rest (JBG8A-27)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #29 (C15917)
- Nachi Jobber Length Drill Bits