Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 4.4mm
Mfr # 0161773
Zoro # G510404715
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.169291
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0161773
- Zoro # G510404715
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 80 |
Flute Length | 47 |
Size-Diameter | 4.3 |
Shank size | 4.3 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.169291 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Wire Cable Staple Gun, Manual, Professionl (T72)
- BOSTITCH Bumper (105043)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/64 (44209)
- Nachi Drill Bits