Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 4.3mm
Mfr # 0161750
Zoro # G410404693
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.165354
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0161750
- Zoro # G410404693
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 75 |
Flute Length | 43 |
Size-Diameter | 4.2 |
Shank size | 4.2 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.165354 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- TENG TOOLS FREE TCW707EV TOOLBOX MEGA BUNDLE 1 (TCW707EV-KIT2)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (454-1250)
- RUKO Step Drill Set Hsse Inch In Plastic Case (101026USERO)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- ZORO SELECT 57.00mm 118 Deg. Jobber Length Drill Bit (450-401181B)
- Nachi Jobber Length Drill Bits