Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 3.8mm
Mfr # 0161510
Zoro # G710404621
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.145669
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0161510
- Zoro # G710404621
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 70 |
Flute Length | 39 |
Size-Diameter | 3.7 |
Shank size | 3.7 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.145669 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT11)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .401 Shank (A913)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 1in. D (CTD14)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- Nachi Jobber Length Drill Bits