Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 3.5mm
Mfr # 0161446
Zoro # G810404620
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.133858
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0161446
- Zoro # G810404620
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 70 |
Flute Length | 39 |
Size-Diameter | 3.4 |
Shank size | 3.4 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.133858 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V replaces Makita 651172-0, 651121-7 and 651168-1 (L50)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length HSS Drill - U (0545894)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #20 (46690)
- Nachi Drill Bits