Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 3/32in
Mfr # 1226503
Zoro # G910404339
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.09375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1226503
- Zoro # G910404339
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.25 |
Flute Length | 1.25 |
Size-Diameter | 0.09375 |
Shank size | 0.09375 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.09375 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14764)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit (450-300785)
- Nachi Drill Bits