Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 3.0mm
Mfr # 0159181
Zoro # G910404506
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.114173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0159181
- Zoro # G910404506
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 61 |
Flute Length | 33 |
Size-Diameter | 2.9 |
Shank size | 2.9 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.114173 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- Nachi Jobber Length Drill Bits