Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - #30in
Mfr # 1001532
Zoro # G910404735
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish TIN
- Decimal Equivalent 0.1285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1001532
- Zoro # G910404735
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.75 |
Flute Length | 1.625 |
Size-Diameter | #30 |
Shank size | 0.1285 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Decimal Equivalent | 0.1285 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- M.A. FORD .0880 Reamer (27208800)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- Nachi Jobber Length Drill Bits