Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 2.6mm
Mfr # 0158419
Zoro # G210404503
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.098425
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0158419
- Zoro # G210404503
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 57 |
Flute Length | 30 |
Size-Diameter | 2.5 |
Shank size | 2.5 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.098425 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb. (1503MFRPH)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21227B6118GR)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- WARNER Wing Bolt Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (6476)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #1 (46671)
- Nachi Jobber Length Drill Bits