Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 2.5mm
Mfr # 0158179
Zoro # G710404393
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.094488
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0158179
- Zoro # G710404393
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 57 |
Flute Length | 30 |
Size-Diameter | 2.4 |
Shank size | 2.4 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.094488 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Universal Stripper Sc-Clamshell (PA70003)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/64 (41611)
- Nachi Drill Bits