Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 2.2mm
Mfr # 0158030
Zoro # G810404354
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.082677
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0158030
- Zoro # G810404354
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 49 |
Flute Length | 24 |
Size-Diameter | 2.1 |
Shank size | 2.1 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.082677 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3-1/2" Knock-Out Punch (1570)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400274)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #7 (C97361)
- Nachi Drill Bits