Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1.8mm
Mfr # 0157660
Zoro # G610404530
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.066929
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0157660
- Zoro # G610404530
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 43 |
Flute Length | 20 |
Size-Diameter | 1.7 |
Shank size | 1.7 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.066929 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- A E S INDUSTRIES TITANIUM COATED STEP DRILL 1/8"-1/2" HSS (AD96012)
- PROTO Punch, Starting, 3/32 In (J501/4)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- Nachi Jobber Length Drill Bits