Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1/8in
Mfr # 1144006
Zoro # G410404532
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.125
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1144006
- Zoro # G410404532
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.75 |
Flute Length | 1.625 |
Size-Diameter | 0.125 |
Shank size | 0.125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.125 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- GYROS Premium (Made in US) Industrial Grade Cobalt Drill Bit, 9/16", 1 piece (45-51916)
- Nachi Drill Bits