Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 15/32in
Mfr # 1086600
Zoro # G810404149
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.46875
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1086600
- Zoro # G810404149
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.75 |
Flute Length | 4.3125 |
Size-Diameter | 0.46875 |
Shank size | 0.46875 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.46875 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- CABLE PREP Center Conductor Cleaner and Beveler (Gator)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 27/64 (44427)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit (15625005)
- Nachi Jobber Length Drill Bits